Shop All Desk Chairs
Techni Mobili
Techni Mobili RTA-4602V-BK Modern Visitor Office Chair; Black - 25 x 23 x 21 in.
Mfr # RTA-4602V-BK
Zoro # G003743321
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-4602V-BK
- Zoro # G003743321
- UPC # 815764013094
- Country of Origin China
- Category Desk Chairs
Details
Style | Executive Chair |
Description
The Techni Mobili Modern Visitor Office Chair shows off a distinct appearance with its curved back, chrome frame and arms; this modern task chair comfortably fits users up to 220lbs. The comfortable seat has built-in lumbar support and has an iconic ribbed design, made of Techniflex upholstery. This is a modern visitor chair that will provide a sleek and modern look to your office or waiting room.
Features- TechniFlex Upholstery on the seat and back with padded armrests
- Built-in lumbar support and has an iconic ribbed design
- Steel chrome frame with chrome armrests
- Color: Black
- Material: Polyurethane, Steel, Chrome Frame
- Dimension: 25" H x 23" W x 21" L
- Chair Capacity: 220 lbs
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow Sham, King, White, 20" W, 36" L, PK20 (T250 Pillow sham)
- AVE 6 LinenArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-L32)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 48-84", Black (KN90031)
- TECHNI MOBILI Techni Mobili RTA-2021-WHT Ergonomic Essential Racing Style Home & Office Chair; White (RTA-2021-WHT)
- TYGERCLAW Tygerclaw TYFC2001 Professional Air Grid High Back Office Chair With Headrest (TYFC2001)
- ALERA Breich Series Manager Chair, Supports Up to 275 lbs, 16.73" to 20.39" Seat Height, Black (ALEBC42B19)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- FLASH FURNITURE Desk Chair, Mesh, White Mesh/White Frame (BL-X-5M-WH-WH-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A1-RC)
- Techni Mobili Office Chairs