Techni Mobili

Techni Mobili RTA-3803-GPH06 L-shaped Glass Computer Desk - Graphite


product price: $410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Techni Mobili
  • MFR # RTA-3803-GPH06
  • Zoro # G003901936
  • UPC #
    815764013797
  • Country of Origin China
  • Category Desks

Description

This modern Techni Mobili L-Shaped Computer Desk features a spacious desktop that can be configured to your preference, with the long and short sides being interchangeable. It is made of frosted heavy-duty 8 mm tempered safety glass atop a scratch-resistant powder-coated steel frame with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer. The slide-out keyboard shelf, also made of engineered wood, is equipped with a safety stop. A separate caddy offers cooling and protection for your CPU by elevating it off the ground. Each glass desktop panel has an 80 lb weight capacity and the keyboard shelf has a 30 lb weight capacity. COLOR: Graphite.
  • 5 Year Limited Warranty
    Dimensions:
  • Length: 64.5"
  • Width: 54.5"
  • Height: 29.5"
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.