Shop All Executive Chairs
Techni Mobili
Techni Mobili RTA -3527-CM 18.25-22 in. High Back Executive Sport Race Office Chair with Flip-Up Arms; Camel
Mfr # RTA -3527-CM
Zoro # G104011084
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA -3527-CM
- Zoro # G104011084
- UPC # 815764010741
- Country of Origin China
- Category Executive Chairs
Details
Style | High Back Executive Chair |
Description
The Techni Mobili Sport Race Chair, is perfect and modern for the Executive of the company, with its eye-catching Racer style camel and white upholstery colors, durable nylon base and padded arms which flip up so you can push it just under the table top. This racer series chair fits users up to 220lbs featuring a pneumatic seat height adjustment, a locking tilt control and adjustable tilt tension providing optimal comfort and durability all in a modern sleek design.
Features- Executive racer high back design
- Locking tilt control with adjustable tilt tension
- Nylon base with padded armrests
- Pneumatic seat height adjustment
- Ergonomically curved back support
- Color: Camel
- Material: Polyurethane, Nylon Base
- Seat Height: 18.25"-22"
- Chair Capacity: 220 lbs
- Weight: 38.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Chrome (40760140)
- HASTINGS HOME 11 W, 22.75 L, 24 H (426572IWJ)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- TECHNI MOBILI Techni Mobili RTA-80X5-BK Techni Mobili Executive High Back Chair with Headrest - Black (RTA-80X5-BK)
- TECHNI MOBILI Techni Mobili RTA-1010-BK High Back Executive Mesh Office Chair with Arms; Lumbar Support & Chrome Base; Black - 26 x 26 x 42.75 in. (RTA-1010-BK)
- TECHNI MOBILI Techni Mobili RTA-4602-BK Modern Medium Back Executive Office Chair; Black - 35-39.5 x 23 x 23 in. (RTA-4602-BK)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- LA-Z-BOY Executive Chair, Black (48958)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- Techni Mobili Seating