Shop All Desks
Techni Mobili
Techni Mobili RTA-3520-CH36 Computer Desk with Storage - Chocolate
Mfr # RTA-3520-CH36
Zoro # G003743512
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride, Wood, Medium Density Fiberboard, Steel
- Features Scratch Resistant, Pull-out Keyboard Tray, Moisture Resistant, Side Accessory Shelf, Heavy Duty
- Shape Rectangle
- Load Capacity (Lb.) 80 lb
- For Use With Computer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-3520-CH36
- Zoro # G003743512
- UPC # 858108000909
- Country of Origin China
- Category Desks
Details
Item | Computer Desk |
Material | Polyvinyl Chloride, Wood, Medium Density Fiberboard, Steel |
Features | Scratch Resistant, Pull-out Keyboard Tray, Moisture Resistant, Side Accessory Shelf, Heavy Duty |
Shape | Rectangle |
Load Capacity (Lb.) | 80 lb |
For Use With | Computer |
Description
This Techni Mobili Computer Desk with Storage boasts a simple yet elegant design made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. It features a spacious elevated desktop above a pedestal with an open back accessory shelf and three utility drawers, along with a large slide-out keyboard shelf equipped with a safety stop. This modern, sleek design compliments just about any room even within the tightest spots without compromising your storage needs. The desktop has an 80 lb weight capacity, the slide-out keyboard shelf equipped with a safety stop can hold up to 30 lbs, and the three storage drawers each have a 22 lb weight capacity. COLOR: Chocolate.5 Year Limited Warranty
Dimensions: Length: 47.25" Width: 22.75" Height: 30"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Glossy White (205150030)
- TRUE Hose, Water Clear Vinyl (882671)
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Cleated (CM13432FGR)
- TECHNI MOBILI Rolling Laptop Cart with Storage - Graphite (TE441491)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in. (RTA-B006-GPH06)
- TECHNI MOBILI Techni Mobili RTA-7002-GRY Modern Office Desk with Storage; Grey - 29.75 x 51.25 x 23.25 in. (RTA-7002-GRY)
- REGENCY 82 D X 71 W X 29 H, Ash Grey, Wood (LLDSP713547AG)
- Techni Mobili Desks