Shop All Desk Chairs
Techni Mobili
Techni Mobili RTA-2024-GRY Modern Upholstered Tufted Office Chair with Arms; Grey
Mfr # RTA-2024-GRY
Zoro # G804043712
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-2024-GRY
- Zoro # G804043712
- UPC # 815764015524
- Country of Origin China
- Category Desk Chairs
Details
Style | Executive Chair |
Description
The Techni Mobili Modern Upholstered Tufted Home & Office Chair with armrests features 5-star steel base, non-marking casters, pneumatic seat height adjustment and tilt with tension control mechanism. Its foam-filled fabric with polyester blend upholstery boasts tufted detailing for an inviting feel, while the clean lined silhouette along the seat with recessed arms complete the traditional look.
Features- Non-Marking Nylon Casters
- Steel Base
- Upholstered
- Tilt mechanism with tension control
- Fixed contoured armrests
- It comes with 2-year limited warranty
- Color: Grey
- Dimension: 26.25 x 26 x 36.5-39.5 in.
- Weight Support Capacity: 250 lbs
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- HILLMAN 58 10 Blued Cut Tack (122595)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- TECHNI MOBILI Techni Mobili RTA-2021-WHT Ergonomic Essential Racing Style Home & Office Chair; White (RTA-2021-WHT)
- GLOBAL INDUSTRIAL 8-Way Adjustable Ergonomic Chair With Arms, Fabric Upholstery, Black (506575BK)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- CARSON DELLOSA Chairback Buddy, w/Pocket Storage (CD-158035)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- SAFCO CHAIR, BIG&TALL, 350#CAP, BK (SAF3504BL)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Taupe (BR-CLR-VMBCH-MB-CR-CF-RG-8584)
- Techni Mobili Seating