Shop All Desk Chairs
Techni Mobili
Techni Mobili RTA-2021-WHT Ergonomic Essential Racing Style Home & Office Chair; White
Mfr # RTA-2021-WHT
Zoro # G604011003
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Ergonomic Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-2021-WHT
- Zoro # G604011003
- UPC # 815764015487
- Country of Origin China
- Category Desk Chairs
Details
Style | Ergonomic Executive Chair |
Description
Bring style and function to your place with Techni Mobili Ergonomic Essential Racing Style Home & Office Chair. Made with rich fabric and PU, it comes with impressive design and features like pneumatic height adjustment mechanism and contoured segment padding to ensure your comfort. From the non-marking casters to the durable nylon base, muted obsidian with the white frame, sweetly curved supports on the back, practical swivel, tilt with tension control mechanism, noticeable craftsmanship with attractive fixed armrests, we got you covered.
Features- Racer seat with stylish arm design
- Pneumatic Height Adjustable Seat
- Non-Marking Nylon Casters
- Durable Nylon Base
- Tilt and Lock Mechanism
- It comes with 2-year limited warranty
- Color: White
- Dimension: 26 x 26 x 48.75-52.25 in.
- Weight Support Capacity: 200 lbs
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Luca BONC-2302 Machine Crafted Area Rug (BONC2302-9212)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- BOSS OFFICE PRODUCTS Boss Multifunction Drafting Stool - Leather - Black (B1645)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- LORELL Mid-Back Chair Frame, Black (86211)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- ALERA Faseny Series Big and Tall Manager Chair, Up to 400 lbs, 17.48" to 21.73" Seat Height, Black (ALEFN44B14)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 19" to 24" Height, No Arms, Dark Blue (BR-FDHCH-MB-RG-T0-A0-RG-F45)
- FLASH FURNITURE Mid-Back White Leather Swivel Office Chair with Gold Frame and Arms (GO-2286M-WH-GLD-GG)
- Techni Mobili Seating