Techni Mobili RTA-1010-BK High Back Executive Mesh Office Chair with Arms; Lumbar Support & Chrome Base; Black - 26 x 26 x 42.75 in.
Mfr # RTA-1010-BK
Zoro # G703902103
Key Features
- Style High Back Executive Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-1010-BK
- Zoro # G703902103
- UPC # 815764015555
- Country of Origin Unknown
- Category Executive Chairs
Details
Style | High Back Executive Chair |
Description
Dive into your workday with this Techni Mobili High Back Executive Mesh Office Chair which fosters productivity and focus. The mesh back and built-in adjustments let you enjoy breathable comfort and a personalized overall feel. You can easily adjust the seat height, 2D armrests, tilt with tension lock mechanism and heavy duty steel base, swivel while working in comfort. Designed in a way to support the natural curve of your back as the sloping seat provide extra comfort during longer working hours. Whether you're responding to emails, evaluating reports or brainstorming with colleagues, this chair provides not only sleek and professional style, but also sophisticated support for all-day comfort. The chair supports weight capacity up to 250 lbs with 2-year limited warranty.
Features- Executive Office Chair with Breathable Mesh Back
- Pneumatic Seat Height Adjustment
- Adjustable Armrest and Headrest
- Adjustable Lumbar Support
- Steel Chrome Base with Non-Marking Casters
- Tilt and Lock Mechanism
- Color: Black
- Base Material: Chrome
- Height: 50.75 in.
- Maximum Weight Capacity: 250 lbs
- Dimension: 26 x 26 x 42.75 in.
- Weight: 46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Barstool Seat, Rustic Walnut, Metal (CH-31320M1D-GG)
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- TECHNI MOBILI Techni Mobili RTA-4602-BK Modern Medium Back Executive Office Chair; Black - 35-39.5 x 23 x 23 in. (RTA-4602-BK)
- TECHNI MOBILI Techni Mobili RTA-80X5-BK Techni Mobili Executive High Back Chair with Headrest - Black (RTA-80X5-BK)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- TECHNI MOBILI Techni Mobili RTA -3527-CM 18.25-22 in. High Back Executive Sport Race Office Chair with Flip-Up Arms; Camel (RTA -3527-CM)
- LA-Z-BOY CHAIR, EXEC, ACTIVE LUMB, LZB (LZB48348)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RG)
- OFFICESOURCE Bradley Collection Executive High Back Chair with Chrome Frame (74011AGR)
- Techni Mobili Executive Chairs