Techni Mobili RTA-1009-BK High Back Executive Mesh Office Chair with Arms; Headrest & Lumbar Support; Black - 24.5 x 26.5 x 40.25 in.
Mfr # RTA-1009-BK
Zoro # G603902036
Key Features
- Style High Back Executive Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-1009-BK
- Zoro # G603902036
- UPC # 815764015548
- Country of Origin Unknown
- Category Executive Chairs
Details
Style | High Back Executive Chair |
Description
Featuring an executive office chair with breathable mesh back, lower back lumbar support that make you sit relaxed in a thoughtfully designed office chair that adjusts according to your needs. A mesh back allows air to freely circulate, keeping you cooler while you work. Refresh your office with a compelling seating choice that makes a sleek and stylish statement. Sitting atop 5-star steel chrome base, non-marking casters allow you to glide around any flooring surface with ease. Featuring pneumatic seat height adjustment and a tilt tension control knob, this chair offers personalized comfort. Designed to keep ergonomic style in mind, the adjustable lumbar pad, armrest and the headrest keep the user focused with comfort during long hours at work. It supports the weight limit of 250 lbs and comes with 2-year limited warranty.
Features- Executive Office Chair with Breathable Mesh Back
- Pneumatic Seat Height Adjustment
- Adjustable Armrest and Headrest
- Adjustable Lumbar Support
- Steel Chrome Base with Non-Marking Casters
- Tilt and Lock Mechanism
- Color: Black
- Height: 51 in.
- Maximum Weight Capacity: 250 lbs
- Dimension: 24.5 x 26.5 x 40.25 in.
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- TECHNI MOBILI Techni Mobili RTA-1010-BK High Back Executive Mesh Office Chair with Arms; Lumbar Support & Chrome Base; Black - 26 x 26 x 42.75 in. (RTA-1010-BK)
- TECHNI MOBILI Techni Mobili RTA-80X5-BK Techni Mobili Executive High Back Chair with Headrest - Black (RTA-80X5-BK)
- TECHNI MOBILI Techni Mobili RTA-4602-BK Modern Medium Back Executive Office Chair; Black - 35-39.5 x 23 x 23 in. (RTA-4602-BK)
- TECHNI MOBILI Techni Mobili RTA -3527-CM 18.25-22 in. High Back Executive Sport Race Office Chair with Flip-Up Arms; Camel (RTA -3527-CM)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- COASTER CO OF AMERICA H-Office Chairs-Office Chair Brown (800045)
- Techni Mobili Office Chairs