Shop All Desk Chairs
Techni Mobili
Techni Mobili RTA-1006-BG Comfy & Classy Home Office Chair; Beige - 30.75-35 x 23.75 x 24.5 in.
Mfr # RTA-1006-BG
Zoro # G304011228
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-1006-BG
- Zoro # G304011228
- UPC # 815764014626
- Country of Origin China
- Category Desk Chairs
Details
Style | Executive Chair |
Description
The Techni Mobili Accent Chair features durable, polyester upholstery and a cushioned seat as well as back padding for added comfort. With full sides and back it perfect for any room setting.
Features- Pneumatic Height Adjustable Seat
- Non Marking Nylon Casters
- Chrome base and upholstered
- 360 Degree swivel
- Color: Beige
- Material: Polyester, Chrome base
- Adjustable Seat Height: 18.75"-23.5"
- Dimension: 30.75"-35" H x 23.75" W x 24.5" D
- Maximum Weight Capacity: 225 lbs
- Weight: 29.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- DEFLECTO Rotary Magazine Holder (592804GR)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Black (20306BK-4544)
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- TECHNI MOBILI Techni Mobili RTA-2021-WHT Ergonomic Essential Racing Style Home & Office Chair; White (RTA-2021-WHT)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A1-RG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- SAFCO CHAIR, APPRENTICE VINYL, BK (SAF7084BL)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- Techni Mobili Seating