Shop All Desks
Techni Mobili
55 in D X 60-3/4 in W X 30 in H
Mfr # RTA-0039LC-BK
Zoro # G603904542
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 60-3/4 in
- Overall Depth 55 in
- Overall Height 30 in
- Assembled/Unassembled Unassembled
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techni Mobili
- MFR # RTA-0039LC-BK
- Zoro # G603904542
- UPC # 858108001128
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 60-3/4 in |
Overall Depth | 55 in |
Overall Height | 30 in |
Details
Item | Computer Desk |
Assembled/Unassembled | Unassembled |
Tabletop Color | Black |
Frame Material | Steel |
Series | Techni Mobili |
Top Material | Tempered Glass |
Frame Color | Chrome |
Shape | L Shaped |
Includes | Mounting Hardware |
Base Included | Yes |
Number of Trays | 1 |
Description
This modern Techni Mobili L-Shaped Computer Desk combines an elegant heavy-duty 8 mm tempered safety glass desktop with the stylish lines of a curved chromed-steel frame. It offers a spacious work space with a slide-out keyboard shelf equipped with a safety stop. The flexible L-shaped design allows you to configure the desk to suit your needs, with the long and short sides being interchangeable. The rectangular desktop panels each have a 110 lb weight capacity, the curved corner panel has a 66 lb weight capacity, and the keyboard tray holds up to 33 lbs. COLOR: Black Glass.5 Year Limited Warranty
Dimensions: Length: 61.25" Width: 55" Height: 30"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- TECHNI MOBILI 20 in D X 28 in W X 35-1/2 in H, Graphite (RTA-2018-GPH06)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- Techni Mobili Desks