Shop All Desks
Techni Mobili
33 in H, Mahogany, Medium Density Fiberboard, Engineered Wood
Mfr # RTA-3806-M615
Zoro # G903751716
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Color Mahogany
- Material Medium Density Fiberboard, Engineered Wood
- Number of Shelves 1
- Work Surface Depth 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-3806-M615
- Zoro # G903751716
- UPC # 858108003504
- Country of Origin China
- Category Desks
Dimensions
Overall Height | 33 in |
Work Surface Depth | 57 in |
Work Surface Width | 67 in |
Details
Item | Computer Desk |
Color | Mahogany |
Material | Medium Density Fiberboard, Engineered Wood |
Number of Shelves | 1 |
Frame Material | Steel |
Features | Safety Stop; Scratch Resistant; CPU Holder; Raised Printer Shelf; Sturdy; Pull-out Keyboard Tray; Privacy Panel |
Frame Color | Powder Coated |
For Use With | Computer; Printer; CPU; Accessories; Room; Keyboard |
Shape | L Shaped |
Base Type | L Shaped |
Base Included | Yes |
Number of Trays | 1 |
Description
Techni Mobili's fully reversible Mahogany L-Desk With Left Return is constructed of engineered wood with a mahogany laminate surface and a durable powder coated steel structure. This desk features decorative metal mesh modesty panels ergonomically designed steel legs an elevated printer shelf pull-out keyboard tray with safety stop and a mobile CPU caddy. Table with keyboard tray measures 31W x 24D inches other table measures 41W x 24D. Corner connector measures 25.5W x 25.5D inches. Ready to assemble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- TECHNI MOBILI 20 in D, 28 in W, 35-1/2 in H, Graphite (RTA-2018-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- TECHNI MOBILI Techni Mobili RTA-7002-GRY Modern Office Desk with Storage; Grey - 29.75 x 51.25 x 23.25 in. (RTA-7002-GRY)
- TECHNI MOBILI Techni Mobili RTA-2336-GRY Rotating Multi-Positional Modern Desk; Gray - 30 x 58 x 48.25 in. (RTA-2336-GRY)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- Techni Mobili Desks