Shop All Desks
Techni Mobili
20 in D X 43 in W X 30 in H, Cherry
Mfr # RTA-8336-C09
Zoro # G703751718
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 43 in
- Overall Depth 20 in
- Overall Height 30 in
- Color Cherry
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-8336-C09
- Zoro # G703751718
- UPC # 858108003573
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 43 in |
Overall Depth | 20 in |
Overall Height | 30 in |
Details
Item | Workstation |
Color | Cherry |
Assembled/Unassembled | Unassembled |
Base Included | Yes |
Description
This Techni Mobili Compact Computer Desk saves space with its compact footprint. It has a simple yet sturdy design made of heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. It features a slide-out keyboard shelf equipped with a safety stop, a side accessory shelf, and a side CPU shelf with a protective bar. The slide-out keyboard shelf, bottom CPU storage shelf, and accessory shelf each have a 30 lb weight capacity, while the desktop can hold up to 80 lbs. COLOR: Cherry.5 Year Limited Warranty
Dimensions: Length: 43" Width: 20" Height: 30"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Gold & Grey Exploration II' Canvas Art, 35x47 (WAG17972-C3547GG)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Satin Brass (01HC9001SB1)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- TECHNI MOBILI Techni Mobili RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in. (RTA-B006-GPH06)
- TECHNI MOBILI 20 in D X 28 in W X 35-1/2 in H, Graphite (RTA-2018-GPH06)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- ALATERRE FURNITURE 24" D X 48 W X 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0620)
- Techni Mobili Desks