Shop All Desks
Techni Mobili
20 in D X 28 in W X 35-1/2 in H, Graphite
Mfr # RTA-2018-GPH06
Zoro # G303751644
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28 in
- Overall Depth 20 in
- Overall Height 35-1/2 in
- Color Graphite
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techni Mobili
- MFR # RTA-2018-GPH06
- Zoro # G303751644
- UPC # 858108000237
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 28 in |
Overall Depth | 20 in |
Overall Height | 35-1/2 in |
Caster Size | 2 in |
Details
Item | Computer Desk |
Color | Graphite |
Number of Shelves | 1 |
Frame Material | Steel |
Frame Color | Powder Coated |
Features | Adjustable, Scratch Resistant |
Includes | Base |
Assembled/Unassembled | Unassembled |
Caster Type | Dual Locking Wheel |
Top Thickness | 0.71 in |
Series | Techni Mobili |
Top Material | Fiberboard |
Application | Home, Children, Office |
Number of Trays | 1 |
Description
This Techni Mobili Compact Computer Desk is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The adjustable shelf can be mounted center, right or left of desktop. It also features a slide-out keyboard shelf equipped with a safety stop, side media rack for CDs or DVDs, bottom accessory shelf, large bottom shelf to accommodate a CPU and accessories, and large double-wheel non-marking locking casters. The desktop has a 100 lb weight capacity, the shelves each have a 30 lb weight capacity, and the keyboard shelf can hold up to 20 lbs. COLOR: Graphite.5 Year Limited Warranty
Dimensions: Length: 27.5" Width: 19" Height: 36"
Dimensions:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Computer Service Kit 25 pieces (PK-810A)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- TECHNI MOBILI Techni Mobili RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in. (RTA-B003-GPH06)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- TECHNI MOBILI Techni Mobili RTA-B005-BK46 Sit-to-Stand Rolling Adjustable Laptop Cart with Storage; Black - 31.5-45.5 x 21.75 x 17 in. (RTA-B005-BK46)
- TECHNI MOBILI Techni Mobili RTA-B006-GPH06 Folding Table Laptop Cart; Graphite - 26-35.75 x 20.75 x 14.25 in. (RTA-B006-GPH06)
- TECHNI MOBILI Techni Mobili CD-3802-GLS Tempered Glass L-Desk Corner Desk Unit (RTA-3802-GLS)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- MONARCH SPECIALTIES Computer Desk, Home Office, Bookcase, Corner, L Shape, Work, Laptop, Laminate, White (I 7022)
- Techni Mobili Desks