Shop All Lab Instruments Parts
Techne
Gelation Timer, 9999 minutes, 230 VAC, 5
Mfr # 98930-43
Zoro # G2853246
Free Shipping & Returns
$4,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techne
- MFR # 98930-43
- Zoro # G2853246
- Country of Origin United Kingdom
- Category Lab Instruments Parts
Details
Item | Gelation Timer,9999 minutes,230 VAC,5 |
Description
Gelation Timer,9999 minutes,230 VAC,5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Progstrn, Micronized Pwdr, USP, 25g (P1834-25GM)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- LOVIBOND Sample Cells w/ Black Lids, PK12 (197655)
- SOLENIS 2LB Spa Bromine Tablets (86108)
- GARDNER BENDER Gardner Bender 60 in. L Black Polyethylene Flex Tube (FLX-1005B)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- MILWAUKEE INSTRUMENTS Pocket pH Tester (MI375554)
- LLB LLB: AutoProPAD BASIC 7" Screen Protector (MAGNUS), PK 2 (LLB-MAG-SP002)
- GARDNER BENDER Gardner Bender 72 in. L White Polyethylene Flex Tube (FLX-3406W)
- Techne Lab Instruments Parts