Shop All Projectors
Technaxx
Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels
Mfr # 4869
Zoro # G610445632
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Technaxx
- MFR # 4869
- Zoro # G610445632
- UPC # 810016320319
- Country of Origin China
- Category Projectors
Description
With this portable and light Technaxx native mini LED HD 720P projector TX-127 you not only have a projector for photos, videos and audio files, you also have a multimedia player with 27'' to 150'' projection size, a native resolution of 1280 x 720 pixels, manual focus adjustment and am integrated 3 W speaker. It is connectable with PC, notebook, tablet, smartphone and gaming consoles via AV, VGA, or HDMI. Playback of video, photo and audio files from USB, MicroSD or external hard disk not included is possible. The powerful integrated 40,000 hours long life LED with a brightness of 2,000 lm and the low-noise and low-light leaking system makes your film/video screenings an enjoyable experience for family and friends. With the remote control included, easy handling is possible directly from the sofa.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF Gaf2660 replacement light bulb lamp (GAF2660 GAF)
- MOBILESPEC Charger/Sync USB Cable, 6 ft Cable Length (MBS06901)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- RAM MOUNTS Replacement for RAM Mounts Ram-316-hd-202u (RAM-316-HD-202U RAM MOUNTS)
- TECHNAXX Full HD 1080P Projector TX-177, 15,000 lm, 1920 x 1080 Pixels (4971)
- KODAK FLIK X4 800 x 480 LCD Home Theater Projector System with 100 Lumens -Tripod and Case Included (RODPJSX5P480)
- ACCUFORM LED Projector With Lens (VPL913)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- NEC DISPLAY SOLUTIONS Wuxga Lcd; 5500 Lumen Entry Level Installationprojector Hv Lens Shift (NP-P554U)
- ACCUFORM LED Projector With Lens (VPL901)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- Technaxx Projectors