Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0879-0200IP150-PF-0920-01
Zoro # G810741886
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- For Location Indoor
- Jacket Color White
- Sealing Method Silicone Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techlite Insulation
- MFR # 0879-0200IP150-PF-0920-01
- Zoro # G810741886
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
For Location | Indoor |
Jacket Color | White |
Sealing Method | Silicone Sealant |
Market | Industrial |
Plenum Rating | Plenum Rated |
K Value | 0.27 BTU @ 75 Degrees F |
Self-Adhesive Backing | Yes |
Foam Cell Type | Open |
Smoke Developed Index | 50 |
For Piping System | Bio-Pharma, Pharmaceuticals |
R Value | 8.5 |
Flexibility | Semi-Rigid |
Flame Spread Index | 25 |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 2 3/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.5, Color Gray, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Semi-Rigid, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Classic Ch-1Pc 1.28 Eb Toilet (6424-95)
- SURETHANE Surethane Polyurethane Tubing, 6mm OD x 1000', Navy Blue (PU06MDNB)
- KOHLER Flapper Assembly, Replacement (GP87449)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630C)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- FROST KING 1 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 54PK (5S12XB6)
- Techlite Insulation Pipe Insulation