Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0879-0150IP150-PF-0920-01
Zoro # G810741947
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- R Value 8.7
- Market Industrial
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0879-0150IP150-PF-0920-01
- Zoro # G810741947
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
R Value | 8.7 |
Market | Industrial |
Flame Spread Index | 25 |
Sealing Method | Silicone Sealant |
For Location | Indoor |
Plenum Rating | Plenum Rated |
Jacket Color | White |
Self-Adhesive Backing | Yes |
Smoke Developed Index | 50 |
Flexibility | Semi-Rigid |
K Value | 0.27 BTU @ 75 Degrees F |
For Piping System | Bio-Pharma, Pharmaceuticals |
Foam Cell Type | Open |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 7/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.7, Color Gray, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Semi-Rigid, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Close Pipe Nipple (8-8 MCN-B)
- ZORO SELECT 304 Stainless Steel Tee, 1/2 in x 1/2 in Fitting Pipe Size, Class 150 (40TE111N012)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (576-SSMPU-LHP-DST)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1" Pipe Size, Socket x Socket x Socket (9801-249)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722588)
- Techlite Insulation Pipe Insulation