Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0879-0125IP150-PF-0920-01
Zoro # G610741970
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Market Industrial
- R Value 9.9
- Self-Adhesive Backing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0879-0125IP150-PF-0920-01
- Zoro # G610741970
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
Market | Industrial |
R Value | 9.9 |
Self-Adhesive Backing | Yes |
For Location | Indoor |
Flame Spread Index | 25 |
For Piping System | Bio-Pharma, Pharmaceuticals |
Sealing Method | Silicone Sealant |
K Value | 0.27 BTU @ 75 Degrees F |
Jacket Color | White |
Flexibility | Semi-Rigid |
Plenum Rating | Plenum Rated |
Smoke Developed Index | 50 |
Foam Cell Type | Open |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 5/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 5/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.9, Color Gray, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Semi-Rigid, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- VELVAC Square Head Plug, 1/4", Steel (017063)
- DELTA Delta Vero Towel Ring, Venetian Bronze (77746-RB)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- ARMACELL 5/8" Idx1/2" Lapseal Armaflex Pipe Insul. 300/Ctn (BST05812)
- Techlite Insulation Pipe & Tubing Insulation