Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0879-0100IP150-PF-0920-01
Zoro # G810741992
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Sealing Method Silicone Sealant
- K Value 0.27 BTU @ 75 Degrees F
- For Piping System Bio-Pharma, Pharmaceuticals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0879-0100IP150-PF-0920-01
- Zoro # G810741992
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
Sealing Method | Silicone Sealant |
K Value | 0.27 BTU @ 75 Degrees F |
For Piping System | Bio-Pharma, Pharmaceuticals |
Market | Industrial |
Foam Cell Type | Open |
Plenum Rating | Plenum Rated |
R Value | 9.8 |
Smoke Developed Index | 50 |
Jacket Color | White |
Self-Adhesive Backing | Yes |
Flame Spread Index | 25 |
Flexibility | Semi-Rigid |
For Location | Indoor |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 3/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 3/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Semi-Rigid, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- KOHLER 51 (26300-G-BL)
- CHRONOMITE LABS 240VAC, 75 Amps, Both Electric Tankless Water Heater (R-75L/240)
- BOOTZ BOOTZ Laurel 021-2435-00 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, White (021-2435-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 3" x 4 ft. Pipe Insulation, 1" Wall (0379-0300IP100-PF-0930-02)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (690453)
- Techlite Insulation Pipe Insulation