Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0879-0100CT150-PF-0920-01
Zoro # G510741933
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- K Value 0.27 BTU @ 75 Degrees F
- For Piping System Bio-Pharma, Pharmaceuticals
- Smoke Developed Index 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techlite Insulation
- MFR # 0879-0100CT150-PF-0920-01
- Zoro # G510741933
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Density | 0.44 +/- 0.19 lb/cu ft |
Item | Pipe Fitting Insulation |
K Value | 0.27 BTU @ 75 Degrees F |
For Piping System | Bio-Pharma, Pharmaceuticals |
Smoke Developed Index | 50 |
For Location | Indoor |
Market | Industrial |
Flame Spread Index | 25 |
Flexibility | Semi-Rigid |
R Value | 9 |
Plenum Rating | Plenum Rated |
Self-Adhesive Backing | Yes |
Foam Cell Type | Open |
Jacket Color | White |
Sealing Method | Silicone Sealant |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 1/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 1/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Semi-Rigid, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tub Spout with Diverter, Metal, Chrome Plated, For 12 in or 34 in IPS Connections (80765)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T50-Series, 0-120 PSIG, 1/4in Port (960-069-000)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- CASH ACME Vacuum Breaker, 3/4 in., FNPT x FNPT, Brass (17148-0000LF)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- ARMACELL 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS31812)
- Techlite Insulation Pipe Insulation