Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0379-0400CT150-PF-0930-02
Zoro # G410741910
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Smoke Developed Index 50
- Flexibility Flexible
- Foam Cell Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0400CT150-PF-0930-02
- Zoro # G410741910
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
Smoke Developed Index | 50 |
Flexibility | Flexible |
Foam Cell Type | Open |
For Piping System | Roof Piping, Solar Collector Piping |
K Value | 0.27 BTU @ 75 Degrees F |
Plenum Rating | Plenum Rated |
Sealing Method | Reinforced |
Flame Spread Index | 25 |
Jacket Color | White |
For Location | Indoor, Outdoor |
Self-Adhesive Backing | Yes |
Market | Industrial |
R Value | 8.4 |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 4 1/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 4 1/8 in, Maximum Operating Temperature 350 Degrees F, R Value 8.4, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Resistance Properties Tear-Resistant, Standards ASTM E84 25/50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW HDPE Corrugated Pre-Sleeved Insulated PEX-A tubing 1''x 300 Ft. Blue (ZPSPC3522)
- KOHLER Bolt Cap Kit (1225543-0)
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 3/8" Wall Thickness, 5/8" Nom. I.D (6RXL038058)
- Techlite Insulation Pipe & Tubing Insulation