Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0379-0350CT150-PF-0930-02
Zoro # G110741944
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- R Value 7.1
- Foam Cell Type Open
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0350CT150-PF-0930-02
- Zoro # G110741944
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
R Value | 7.1 |
Foam Cell Type | Open |
Flame Spread Index | 25 |
Smoke Developed Index | 50 |
Sealing Method | Reinforced |
K Value | 0.27 BTU @ 75 Degrees F |
Self-Adhesive Backing | Yes |
For Location | Indoor, Outdoor |
Plenum Rating | Plenum Rated |
Jacket Color | White |
Flexibility | Flexible |
Market | Industrial |
For Piping System | Roof Piping, Solar Collector Piping |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 3 5/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 3 5/8 in, Maximum Operating Temperature 350 Degrees F, R Value 7.1, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Resistance Properties Tear-Resistant, Standards ASTM E84 25/50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE117)
- PARFLEX Polyethylene Tubing E-64-0100 100 ft. (E-64-0100)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- JONES STEPHENS 4-1/8 ID X 1 X 6 FT WALL RUBBER PIPE INSULATION, PK3 (18 FT) (I63418)
- Techlite Insulation Pipe & Tubing Insulation