Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0379-0200CT150-PF-0930-02
Zoro # G210741905
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Flame Spread Index 25
- Foam Cell Type Open
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0200CT150-PF-0930-02
- Zoro # G210741905
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Plenum Rating | Plenum Rated |
Self-Adhesive Backing | Yes |
R Value | 7.6 |
K Value | 0.27 BTU @ 75 Degrees F |
Smoke Developed Index | 50 |
Jacket Color | White |
Flexibility | Flexible |
Sealing Method | Reinforced |
For Piping System | Roof Piping, Solar Collector Piping |
For Location | Indoor, Outdoor |
Market | Industrial |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 2 1/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 2 1/8 in, Maximum Operating Temperature 350 Degrees F, R Value 7.6, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Resistance Properties Tear-Resistant, Standards ASTM E84 25/50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, MNPT, 1 in Pipe Size (450010)
- ZORO SELECT Tee, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (TEE050)
- SAN JAMAR Wave Key For Sj Toilettiss Ds For - Part# Sjn16 (SJN16)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Socket (YC10200S)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 3" x 4 ft. Pipe Insulation, 1" Wall (0379-0300IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 1-1/2" Wall (690457)
- Techlite Insulation Pipe & Tubing Insulation