Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0379-0150CT150-PF-0930-02
Zoro # G610741963
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- For Piping System Roof Piping, Solar Collector Piping
- Foam Cell Type Open
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0150CT150-PF-0930-02
- Zoro # G610741963
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Density | 0.44 +/- 0.19 lb/cu ft |
Item | Pipe Fitting Insulation |
For Piping System | Roof Piping, Solar Collector Piping |
Foam Cell Type | Open |
Plenum Rating | Plenum Rated |
Self-Adhesive Backing | Yes |
R Value | 9.9 |
Flexibility | Flexible |
Market | Industrial |
K Value | 0.27 BTU @ 75 Degrees F |
Smoke Developed Index | 50 |
Flame Spread Index | 25 |
For Location | Indoor, Outdoor |
Jacket Color | White |
Sealing Method | Reinforced |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 5/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 5/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.9, Color Gray, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Resistance Properties Tear-Resistant, Standards ASTM E84 25/50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TEG31I6L1.5X.5-PL)
- PRINCE Bolt Kit, For 4 Section (660401004)
- LEGRIS Push-to-Connect Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- ARMACELL 4" Ips X 1" Armaflex Pipe Insul. 18/Ctn (APT40010)
- Techlite Insulation Pipe Insulation