Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0379-0125CT150-PF-0930-02
Zoro # G610741987
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Market Industrial
- Flexibility Flexible
- Self-Adhesive Backing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0125CT150-PF-0930-02
- Zoro # G610741987
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Density | 0.44 +/- 0.19 lb/cu ft |
Item | Pipe Fitting Insulation |
Market | Industrial |
Flexibility | Flexible |
Self-Adhesive Backing | Yes |
R Value | 9.8 |
Jacket Color | White |
K Value | 0.27 BTU @ 75 Degrees F |
For Location | Indoor, Outdoor |
For Piping System | Roof Piping, Solar Collector Piping |
Plenum Rating | Plenum Rated |
Smoke Developed Index | 50 |
Sealing Method | Reinforced |
Foam Cell Type | Open |
Flame Spread Index | 25 |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 3/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 3/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Resistance Properties Tear-Resistant, Standards ASTM E84 25/50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-4)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- JAY R. SMITH MANUFACTURING Nipple Kit, 8-1/4" (0100N08KP)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- Techlite Insulation Pipe Insulation