Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0379-0100IP150-PF-0930-02
Zoro # G610741956
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- R Value 9.8
- Flexibility Flexible
- Smoke Developed Index 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0379-0100IP150-PF-0930-02
- Zoro # G610741956
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
R Value | 9.8 |
Flexibility | Flexible |
Smoke Developed Index | 50 |
Jacket Color | White |
Plenum Rating | Plenum Rated |
Market | Industrial |
K Value | 0.27 BTU @ 75 Degrees F |
Self-Adhesive Backing | Yes |
Foam Cell Type | Open |
Sealing Method | Reinforced |
For Piping System | Roof Piping, Solar Collector Piping |
For Location | Indoor, Outdoor |
Flame Spread Index | 25 |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 3/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 3/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Resistance Properties Tear-Resistant, Standards ASTM E84 25/50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Coupling, 1-1/2", 150,316, Thrd Heavy (4381034270)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D MPT Nylon Hose Adapter (CBE3434BG1)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- ANVIL 1-1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311016802)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- Techlite Insulation Pipe Insulation