Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0179-0350IP150-PF-0910-01
Zoro # G510741940
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- For Piping System Insulation Contractors
- Smoke Developed Index 50
- K Value 0.27 BTU @ 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0179-0350IP150-PF-0910-01
- Zoro # G510741940
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
For Piping System | Insulation Contractors |
Smoke Developed Index | 50 |
K Value | 0.27 BTU @ 75 Degrees F |
Flame Spread Index | 25 |
Flexibility | Flexible |
Market | Commercial, Industrial |
Foam Cell Type | Open |
R Value | 8.6 |
Sealing Method | Silicone Sealant |
Jacket Color | White |
Plenum Rating | Plenum Rated |
For Location | Indoor |
Self-Adhesive Backing | Yes |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 4 1/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 4 1/8 in, Maximum Operating Temperature 350 Degrees F, R Value 8.6, Color Gray, For Pipe Size 3 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, Welded (T4BNF06)
- ZURN AQUA PANEL (Z7500-I2)
- KOHLER Parallel Hotelier (23530-CP)
- ZORO SELECT 3" Black Steel Blind Flange (FLCS1RFBL300)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 1/2" Wall (724-AC11812SSPT)
- Techlite Insulation Pipe Insulation