Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0179-0150IP150-PF-0910-01
Zoro # G810741909
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Plenum Rating Plenum Rated
- K Value 0.27 BTU @ 75 Degrees F
- Sealing Method Silicone Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0179-0150IP150-PF-0910-01
- Zoro # G810741909
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
Plenum Rating | Plenum Rated |
K Value | 0.27 BTU @ 75 Degrees F |
Sealing Method | Silicone Sealant |
Foam Cell Type | Open |
R Value | 8.7 |
Flexibility | Flexible |
Market | Commercial, Industrial |
Smoke Developed Index | 50 |
For Location | Indoor |
For Piping System | Insulation Contractors |
Self-Adhesive Backing | Yes |
Flame Spread Index | 25 |
Jacket Color | White |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 7/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.7, Color Gray, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Button, Diverter (1140645-SN)
- KOHLER Caxton Oval 19 X 15 Undermount Bathroom Sink W/ Glazed Underside (2211-G-0)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PRIMELINE TOOLS Shower Door International Bottom Guide, Fits 1/2 in. Panels (2 Pack) (MP6067)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- JONES STEPHENS 1-5/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK19 (114 FT) (I61158)
- Techlite Insulation Pipe & Tubing Insulation