Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0179-0125IP150-PF-0910-01
Zoro # G710741955
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- For Piping System Insulation Contractors
- Market Commercial, Industrial
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techlite Insulation
- MFR # 0179-0125IP150-PF-0910-01
- Zoro # G710741955
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Density | 0.44 +/- 0.19 lb/cu ft |
Item | Pipe Fitting Insulation |
For Piping System | Insulation Contractors |
Market | Commercial, Industrial |
Plenum Rating | Plenum Rated |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Jacket Color | White |
R Value | 9.9 |
Self-Adhesive Backing | Yes |
Flexibility | Flexible |
K Value | 0.27 BTU @ 75 Degrees F |
For Location | Indoor |
Sealing Method | Silicone Sealant |
Smoke Developed Index | 50 |
Installation Style | Hinged with Self-Sealing Flap |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 1 5/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 5/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.9, Color Gray, For Pipe Size 1 1/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- NEOPERL 1.5 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (5503905)
- NIBCO PRESS SYSTEM Adapter, Male, 1/2", Press X MIP, PK5 (9030600PC)
- ZORO SELECT 1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H627)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 3" x 4 ft. Pipe Insulation, 1" Wall (0379-0300IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (204-AC1238)
- Techlite Insulation Pipe Insulation