Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0079-0400CT150-PF-0000-00
Zoro # G910741861
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- For Piping System Traditional Insulation System
- Smoke Developed Index 50
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-0400CT150-PF-0000-00
- Zoro # G910741861
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Density | 0.44 +/- 0.19 lb/cu ft |
Item | Pipe Fitting Insulation |
For Piping System | Traditional Insulation System |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
For Location | Indoor, Outdoor |
K Value | 0.27 BTU @ 75 Degrees F |
Flexibility | Flexible |
R Value | 8.4 |
Foam Cell Type | Open |
Flame Spread Index | 25 |
Installation Style | Hinged |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 4 1/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 4 1/8 in, Maximum Operating Temperature 350 Degrees F, R Value 8.4, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable, For Environment Clean Room
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Pre Rinse Spray Valve, 1/2 In, Brshd Nickl (9D00010409)
- LEGEND VALVE 1" x 10" CHROME NIPPLE (311-114CP)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 16 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-16)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- TECHLITE INSULATION 3" x 4 ft. Pipe Insulation, 1" Wall (0379-0300IP100-PF-0930-02)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 3/4" Wall (675852)
- Techlite Insulation Pipe & Tubing Insulation