Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0079-0250CT150-PF-0000-00
Zoro # G410741941
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- K Value 0.27 BTU @ 75 Degrees F
- R Value 7.5
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-0250CT150-PF-0000-00
- Zoro # G410741941
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
K Value | 0.27 BTU @ 75 Degrees F |
R Value | 7.5 |
Flexibility | Flexible |
For Location | Indoor, Outdoor |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Plenum Rating | Plenum Rated |
Smoke Developed Index | 50 |
For Piping System | Traditional Insulation System |
Installation Style | Hinged |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 2 5/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 2 5/8 in, Maximum Operating Temperature 350 Degrees F, R Value 7.5, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable, For Environment Clean Room
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1/4", 2000 psi, CF8M, 2 pcs (02B026666RRSE)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48H)
- LEGEND VALVE 4" X 7" BLACK NIPPLE (355-231E)
- ANVIL 3-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310031406)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS35812)
- Techlite Insulation Pipe Insulation