Shop All Pipe Insulation
Techlite Insulation
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0079-0125CT150-PF-0000-00
Zoro # G810741862
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Density 0.44 +/- 0.19 lb/cu ft
- Smoke Developed Index 50
- Plenum Rating Plenum Rated
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-0125CT150-PF-0000-00
- Zoro # G810741862
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Density | 0.44 +/- 0.19 lb/cu ft |
Smoke Developed Index | 50 |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
For Location | Indoor, Outdoor |
For Piping System | Traditional Insulation System |
R Value | 9.8 |
K Value | 0.27 BTU @ 75 Degrees F |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Installation Style | Hinged |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 1 3/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 3/8 in, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size 1 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable, For Environment Clean Room
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 12In Butterfly Valve Seat Valve Parts And Accessory (KCC-206-120-100-003)
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-7)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16075)
- KIBI K1-D33-EQ, Undermount Mount, Satin Finish (K1-D33-EQ)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- Techlite Insulation Pipe Insulation