Shop All Pipe Insulation
Techlite Insulation
1" x 4 ft. Pipe Insulation, 1" Wall
Mfr # 0079-0100IP100-PF-0000-00
Zoro # G8125537
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 in
- Length 4 ft.
- For Iron Pipe Size 1"
- Material Melamine Foam
- Fits Tube Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0079-0100IP100-PF-0000-00
- Zoro # G8125537
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 4 ft. |
For Iron Pipe Size | 1" |
Fits Tube Size | 1 3/8 in |
Fits Pipe Size - Pipe Insulation | 1 in |
Insulation Length | 4 ft |
Fits Pipe Size | 1 in |
Description
Pipe Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 1 3/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Jacket Material Unfaced, Color Gray, R Value 5.82, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 1 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- DELTA Soap Dispenser (RP90355RB)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- SHARKBITE/CASH ACME 1x1MIP Straig Connector (U140LFA)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS12534)
- Techlite Insulation Pipe Insulation