Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, Tee
Mfr # INS06-79-0300CT150-P
Zoro # G210741974
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 18/25 in
- Foam Cell Type Open
- R Value 8.9
- Installation Style Slit in Half
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techlite Insulation
- MFR # INS06-79-0300CT150-P
- Zoro # G210741974
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 18/25 in |
Item | Pipe Fitting Insulation |
Foam Cell Type | Open |
R Value | 8.9 |
Installation Style | Slit in Half |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
Flame Spread Index | 25 |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 9/50 in, Wall Thickness 1 18/25 in, Form Tee, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 3 in, Maximum Operating Temperature 350 Degrees F, R Value 8.9, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 9/50 in, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- LEGEND VALVE 1/2 X 8 T550 1/4 TURN NO LEAD (108-153NL)
- SLOAN Vaccum Breakers V500Aa Cp Vac Brkr 1-1/2 X 13-1/2 (0323014)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1" Wall (722613)
- Techlite Insulation Pipe & Tubing Insulation