Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0300CT150-P
Zoro # G610741994
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 18/25 in
- Foam Cell Type Open
- R Value 8.9
- Installation Style Slit in Half
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS04-79-0300CT150-P
- Zoro # G610741994
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 18/25 in |
Item | Pipe Fitting Insulation |
Foam Cell Type | Open |
R Value | 8.9 |
Installation Style | Slit in Half |
Flame Spread Index | 25 |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 9/50 in, Wall Thickness 1 18/25 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 3 in, Maximum Operating Temperature 350 Degrees F, R Value 8.9, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 9/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4NXA2 (323479)
- ADVANCE TABCO Stainless Steel Bathroom Sink, With Faucet, Bowl Size 9" x 9" x 5" (7-PS-22)
- KOHLER Diverter Stem Assy (50589-BRZ)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310087804)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- Techlite Insulation Pipe & Tubing Insulation