Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0250CT150-P
Zoro # G710741931
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 11/25 in
- Plenum Rating Plenum Rated
- Flame Spread Index 25
- Foam Cell Type Open
- Installation Style Slit in Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS04-79-0250CT150-P
- Zoro # G710741931
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 11/25 in |
Item | Pipe Fitting Insulation |
Plenum Rating | Plenum Rated |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Installation Style | Slit in Half |
Flexibility | Flexible |
R Value | 7.5 |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 2 17/25 in, Wall Thickness 1 11/25 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 2 1/2 in, Maximum Operating Temperature 350 Degrees F, R Value 7.5, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 17/25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male Connector (4MSC2N-316)
- LEGEND VALVE 3/8" X 2" CHROME NIPPLE NL (311-042CNL)
- RIDGID Wrench, Basin (1017)
- MOEN Wand Assem Kit 1.5 Gpm Brb (162424BRB)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- Techlite Insulation Pipe Insulation