Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0200IP150-P
Zoro # G610741901
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 57/100 in
- Flexibility Flexible
- Foam Cell Type Open
- Plenum Rating Plenum Rated
- Installation Style Slit in Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS04-79-0200IP150-P
- Zoro # G610741901
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 57/100 in |
Item | Pipe Fitting Insulation |
Flexibility | Flexible |
Foam Cell Type | Open |
Plenum Rating | Plenum Rated |
Installation Style | Slit in Half |
Flame Spread Index | 25 |
R Value | 8.5 |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 2 21/50 in, Wall Thickness 1 57/100 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.5, Color Gray, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 21/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO BITE VALVE BALL FULL PORT 3/4 X 3/4 IN (LF922)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET25F)
- MOEN MAGNETIX REMOTE CRADLE W BOX (196117SRN)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- ARMACELL 1-5/8" Id X 1" Armaflex Pipe Insul. 48/Ctn (APT15810)
- Techlite Insulation Pipe & Tubing Insulation