Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0150IP150-P
Zoro # G610741895
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 53/100 in
- Plenum Rating Plenum Rated
- Flame Spread Index 25
- R Value 8.7
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS04-79-0150IP150-P
- Zoro # G610741895
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 53/100 in |
Item | Pipe Fitting Insulation |
Plenum Rating | Plenum Rated |
Flame Spread Index | 25 |
R Value | 8.7 |
Flexibility | Flexible |
Foam Cell Type | Open |
Installation Style | Slit in Half |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 47/50 in, Wall Thickness 1 53/100 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.7, Color Gray, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 47/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Decratve BthromSink Trap Br. Nckl (7720.018.295)
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- SMITH-COOPER Reducing Elbow, 90deg, 3/4x1/2", 125, Brz Nl (4385005080)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 10)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- BRISKHEAT 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL158)
- Techlite Insulation Pipe Insulation