Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0150CT150-P
Zoro # G810741879
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 13/20 in
- Flexibility Flexible
- Foam Cell Type Open
- Flame Spread Index 25
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS04-79-0150CT150-P
- Zoro # G810741879
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 13/20 in |
Item | Pipe Fitting Insulation |
Flexibility | Flexible |
Foam Cell Type | Open |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
R Value | 9.9 |
Installation Style | Slit in Half |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 7/10 in, Wall Thickness 1 13/20 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 1/2 in, Maximum Operating Temperature 350 Degrees F, R Value 9.9, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 7/10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* 1 IN. Cordless PEX EXPANDER (TOOL KIT) (DCE400D2)
- SIOUX CHIEF Smartcap Screw-On Toilet Bolt Caps, White (442-2W)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size (409012)
- CHICAGO FAUCET Pre-Pack (1-PPJKNF)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 3" x 4 ft. Pipe Insulation, 1" Wall (0379-0300IP100-PF-0930-02)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (302-AC1212)
- Techlite Insulation Pipe & Tubing Insulation