Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 90Deg Elbow
Mfr # INS04-79-0125CT150-P
Zoro # G210741981
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 14/25 in
- Flame Spread Index 25
- Flexibility Flexible
- Foam Cell Type Open
- Installation Style Slit in Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS04-79-0125CT150-P
- Zoro # G210741981
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 14/25 in |
Item | Pipe Fitting Insulation |
Flame Spread Index | 25 |
Flexibility | Flexible |
Foam Cell Type | Open |
Installation Style | Slit in Half |
Plenum Rating | Plenum Rated |
R Value | 9.8 |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 19/50 in, Wall Thickness 1 14/25 in, Form 90 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 1/4 in, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 19/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPB10SL)
- MOEN KIT FCT 2H SS 8.8"" (CA87000SRS)
- ZORO SELECT 1-1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-025)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0075IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- K-FLEX USA 3-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048318)
- Techlite Insulation Pipe Insulation