Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0300IP150-P
Zoro # G810742012
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Flame Spread Index 25
- Flexibility Flexible
- R Value 7.3
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0300IP150-P
- Zoro # G810742012
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 1/2 in |
Item | Pipe Fitting Insulation |
Flame Spread Index | 25 |
Flexibility | Flexible |
R Value | 7.3 |
Plenum Rating | Plenum Rated |
Foam Cell Type | Open |
Installation Style | Slit in Half |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 31/50 in, Wall Thickness 1 1/2 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 7.3, Color Gray, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 31/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Escutcheon, Moen Tub Showers (221)
- KOHLER Levity Plus 3/8 Door 62X59-5/8 Tb (702426-L-BNK)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ILC Replacement for Whirlpool P4rfwb Filter, PK 2 (P4RFWB)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- Techlite Insulation Pipe & Tubing Insulation