Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0300CT150-P
Zoro # G410741965
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 18/25 in
- Flame Spread Index 25
- Installation Style Slit in Half
- Foam Cell Type Open
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0300CT150-P
- Zoro # G410741965
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 18/25 in |
Item | Pipe Fitting Insulation |
Flame Spread Index | 25 |
Installation Style | Slit in Half |
Foam Cell Type | Open |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
R Value | 8.9 |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 9/50 in, Wall Thickness 1 18/25 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 3 in, Maximum Operating Temperature 350 Degrees F, R Value 8.9, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 9/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC1)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0150IP100-PF-0000-00)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RHFN068058)
- Techlite Insulation Pipe & Tubing Insulation