Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0250IP150-P
Zoro # G410741972
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 81/100 in
- Flexibility Flexible
- Foam Cell Type Open
- R Value 9.7
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0250IP150-P
- Zoro # G410741972
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 81/100 in |
Item | Pipe Fitting Insulation |
Flexibility | Flexible |
Foam Cell Type | Open |
R Value | 9.7 |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
Installation Style | Slit in Half |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 3 in, Wall Thickness 1 81/100 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 9.7, Color Gray, For Pipe Size 2 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 in, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- MUELLER Ball Vlv Brss Sweat 3/4" (116-4-34)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- ASCO Solenoid Valve Coil, 120/110V, 60/50 Hz, 5W (099216-001-D*)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0079-0400IP100-PF-0000-00)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- KNAUF INSULATION 8" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 15/B (5001524)
- Techlite Insulation Pipe Insulation