Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0250CT150-P
Zoro # G210741882
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 11/25 in
- Installation Style Slit in Half
- Plenum Rating Plenum Rated
- Flexibility Flexible
- R Value 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0250CT150-P
- Zoro # G210741882
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 11/25 in |
Item | Pipe Fitting Insulation |
Installation Style | Slit in Half |
Plenum Rating | Plenum Rated |
Flexibility | Flexible |
R Value | 7.5 |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 2 17/25 in, Wall Thickness 1 11/25 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 2 1/2 in, Maximum Operating Temperature 350 Degrees F, R Value 7.5, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 17/25 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- KOHLER Air Gap Body With Cover (9110-BN)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB23)
- KURIYAMA Tubing, 7/16 I.D., 100 ft., Clear, Flexible (K010-0709X100)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 2-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0250IP100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- Techlite Insulation Pipe & Tubing Insulation