Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0200CT150-P
Zoro # G610741857
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 41/100 in
- Flame Spread Index 25
- Foam Cell Type Open
- Installation Style Slit in Half
- Flexibility Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0200CT150-P
- Zoro # G610741857
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 41/100 in |
Item | Pipe Fitting Insulation |
Flame Spread Index | 25 |
Foam Cell Type | Open |
Installation Style | Slit in Half |
Flexibility | Flexible |
R Value | 7.6 |
Plenum Rating | Plenum Rated |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 2 9/50 in, Wall Thickness 1 41/100 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 2 in, Maximum Operating Temperature 350 Degrees F, R Value 7.6, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 9/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE PEX TUBING 1/2""X50' BLU (U860B50)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union (161546347)
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0379-0150IP100-PF-0930-02)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0125CT100-PF-0000-00)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0079-0200IP100-PF-0000-00)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (226-AC27838)
- Techlite Insulation Pipe Insulation