Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0150IP150-P
Zoro # G210741998
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wall Thickness 1 53/100 in
- Foam Cell Type Open
- Flame Spread Index 25
- R Value 8.7
- Installation Style Slit in Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0150IP150-P
- Zoro # G210741998
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 53/100 in |
Item | Pipe Fitting Insulation |
Foam Cell Type | Open |
Flame Spread Index | 25 |
R Value | 8.7 |
Installation Style | Slit in Half |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 47/50 in, Wall Thickness 1 53/100 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.7, Color Gray, For Pipe Size 1 1/2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 47/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Check Valve, CPVC, 2", EPDM, Threaded (TBC360-200EPT-CP)
- B & K ELBOW STREET 90 2""COPPER (W 62386)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- PLAST-O-MATIC Air Actuated Ball Valve, PVC, 1", Fkm, Npt (ABVA100VT-PV)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0150IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0079-0100IP100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0879-0050IP100-PF-0920-01)
- K-FLEX USA L.L.C. Insul-Lock® Self Seal 6'L, 1/2" Wall Thickness, 2" Nom. I.D (6RXLO048200)
- Techlite Insulation Pipe & Tubing Insulation