Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0150CT150-P
Zoro # G610741918
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 13/20 in
- Flexibility Flexible
- R Value 9.9
- Foam Cell Type Open
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0150CT150-P
- Zoro # G610741918
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 13/20 in |
Item | Pipe Fitting Insulation |
Flexibility | Flexible |
R Value | 9.9 |
Foam Cell Type | Open |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
Installation Style | Slit in Half |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 7/10 in, Wall Thickness 1 13/20 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 1/2 in, Maximum Operating Temperature 350 Degrees F, R Value 9.9, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 7/10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem Extension with Screw (G-1548-ET)
- NIBCO Angle Globe Valve, Class 125, 1-1/2 In. (S311Y 11/2)
- MOEN Adler 3H Shwr/Tub Chrm (82663)
- JONES STEPHENS 1/2" x 4 ft. Black Ready Cut Pipe (300B0548)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0200CT100-PF-0910-01)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0079-0125IP100-PF-0000-00)
- TECHLITE INSULATION 1-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0100CT100-PF-0000-00)
- TECHLITE INSULATION 2-1/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0200CT100-PF-0000-00)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1" Wall (510-AC11810)
- Techlite Insulation Pipe Insulation