Shop All Pipe Insulation
Techlite Insulation
Pipe Fitting Insulation, 45Deg Elbow
Mfr # INS05-79-0125CT150-P
Zoro # G610741864
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 14/25 in
- R Value 9.8
- Flexibility Flexible
- Plenum Rating Plenum Rated
- Flame Spread Index 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # INS05-79-0125CT150-P
- Zoro # G610741864
- Country of Origin United States
- Category Pipe Insulation
Details
Wall Thickness | 1 14/25 in |
Item | Pipe Fitting Insulation |
R Value | 9.8 |
Flexibility | Flexible |
Plenum Rating | Plenum Rated |
Flame Spread Index | 25 |
Installation Style | Slit in Half |
Foam Cell Type | Open |
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Slit in Half, Inside Diameter 1 19/50 in, Wall Thickness 1 14/25 in, Form 45 Degrees Elbow, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 1 1/4 in, Maximum Operating Temperature 350 Degrees F, R Value 9.8, Color Gray, For Pipe Size Not Applicable, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 19/50 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- LEGRIS Metric Push-to-Connect Fitting (CLIP 06 00)
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size (706230-04)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109903)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0179-0400IP100-PF-0910-01)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0379-0200IP100-PF-0930-02)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0179-0075CT100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0079-0050CT100-PF-0000-00)
- TECHLITE INSULATION 1-1/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0150CT100-PF-0910-01)
- TECHLITE INSULATION 5/8" x 4 ft. Pipe Insulation, 1" Wall (0179-0050CT100-PF-0910-01)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- Techlite Insulation Pipe Insulation