Shop All Insulation Sheets
Techlite Insulation
Insulation Sheet, Melamine Foam, 48 in x 96 in, 3 in Wall, White
Mfr # 0179-4896SS300-SH-0910-01
Zoro # G2140330
product price: $468.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Insulation Body Material Melamine Foam
- Wall Thickness - Insulation 3 in
- Insulation Sheet Size 48 in x 96 in
- Insulation Temp. Range -40 Degrees F to 350 Degrees F
- Insulation Approx. R Value 11.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0179-4896SS300-SH-0910-01
- Zoro # G2140330
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 48 in x 96 in |
Sheet Size | 48" x 96" |
Details
Item | Insulation Sheet |
Insulation Body Material | Melamine Foam |
Wall Thickness - Insulation | 3 in |
Insulation Temp. Range | -40 Degrees F to 350 Degrees F |
Insulation Approx. R Value | 11.54 |
Color | White |
Pipe Insulation Item | Insulation Sheet |
Includes | Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket |
Temp. Range | -40 to 350 Degrees F |
Material | Melamine Foam |
Approx. R Value | 11.54 |
Thickness | 3" |
Standards | ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating |
Plenum Rating | Plenum Rated |
R Value | 11.54 |
Flame Spread Index | 25 |
Flexibility | Flexible |
Smoke Developed Index | 50 |
Foam Cell Type | Open |
Market | Industrial |
Edging | Relief Cut, Shiplap Joint |
Self-Adhesive Backing | No |
Description
Insulation Sheet, Insulation Material Melamine, Insulation Color White, Overall Length 8 ft, Overall Width 4 ft, Thickness 3 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Facing Material ASJ Facing, R Value 11.54, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C1410, ASTM E84, Clean Room Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Socket (TC1400SE)
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-12-SS)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1/2 in Wall, Light gray (0079-4896SS050-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, White (0179-4896SS200-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, Light gray (0079-2448SS050-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, Light gray (0079-4896SS200-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 in Wall, Light gray (0079-2448SS100-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 in Wall, White (0179-4896SS100-SH-0910-01)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 3/4" Wall (M905-ACS3443 S2S)
- Techlite Insulation Insulation Sheets