Shop All Insulation Sheets
Techlite Insulation
Insulation Sheet, Melamine Foam, 48 in x 96 in, 1 1/2 in Wall, White
Mfr # 0179-4896SS150-SH-0910-01
Zoro # G2140349
original price:
$304.00
9% off
new price: $274.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Insulation Body Material Melamine Foam
- Wall Thickness - Insulation 1 1/2 in
- Insulation Sheet Size 48 in x 96 in
- Insulation Temp. Range -40 Degrees F to 350 Degrees F
- Insulation Approx. R Value 5.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techlite Insulation
- MFR # 0179-4896SS150-SH-0910-01
- Zoro # G2140349
- Country of Origin United States
- Category Insulation Sheets
Dimensions
Insulation Sheet Size | 48 in x 96 in |
Sheet Size | 48" x 96" |
Details
Insulation Body Material | Melamine Foam |
Item | Insulation Sheet |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | -40 Degrees F to 350 Degrees F |
Insulation Approx. R Value | 5.77 |
Color | White |
Pipe Insulation Item | Insulation Sheet |
Temp. Range | -40 to 350 Degrees F |
Standards | ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating |
Material | Melamine Foam |
Includes | Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket |
Thickness | 1-1/2" |
Approx. R Value | 5.77 |
Market | Industrial |
Smoke Developed Index | 50 |
Self-Adhesive Backing | No |
R Value | 5.77 |
Flexibility | Flexible |
Flame Spread Index | 25 |
Plenum Rating | Plenum Rated |
Edging | Relief Cut, Shiplap Joint |
Foam Cell Type | Open |
Description
Insulation Sheet, Insulation Material Melamine, Insulation Color White, Overall Length 8 ft, Overall Width 4 ft, Thickness 1 1/2 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Facing Material ASJ Facing, R Value 5.77, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C1410, ASTM E84, Clean Room Class Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-BV)
- GROHE Universal Thermostatic Compact Cartridge (47483000)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 3/4" Wall (740-AC5834SSPT)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 2 in Wall, Light gray (0079-2448SS200-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1 in Wall, Light gray (0079-2496SS100-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 96 in, 1/2 in Wall, Light gray (0079-2496SS050-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1 1/2 in Wall, White (0179-2448SS150-SH-0910-01)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 48 in x 96 in, 2 in Wall, Light gray (0079-4896SS200-SH-0000-00)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, White (0879-2448SS050-SH-0920-01)
- KNAUF INSULATION 3# 2"X24"X48" Knauf Asj+ Fg Insul Brd 48/Ctn Pk (526495)
- Techlite Insulation Pipe & Tubing Insulation